9335NGK - 3-1/2" RND NM FXTR SPRT BX, GRND Strap

Allied Moulded Products

  • $4.54 (Each)
  • $4.54 (Each)

  • $227.18 (Per 50)

  • $454.36 (Per 100)
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
9335NGK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9335-NGK
Description
3-1/2" RND NM FXTR SPRT BX, GRND Strap
20.5 Ci 3.5 RND Nails GRD KLMP 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339411826 / 00085339411826 / 00085339411826
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$227.18 (Per 50)
Resources
Images
 
 
9335NGK - Small Image
 
9335NGK - Large Image
Attachments
 
 
9335NGK - Specification Sheet
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
Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/8 INCH
Diameter
3-1/2 INCH
Descriptions
Description
3-1/2" RND NM FXTR SPRT BX, GRND STRAP
Product Type
Non-Metallic Round Outlet Box
extra long description
CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; (2) NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE SUPPORT RATING 50 POUND; APPLICATION RESIDENTIAL; APPLICABLE STANDARD ANSI; 9335-NG MODEL
Long Description
NON-METALLIC ROUND OUTLET BOX, CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Beige/Tan; Fixture Support Rating 50 Pound; Application Residential; Applicable Standard ANSI
Additional Information
Cable Entry
(2) Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9335-NGK
Brand
Allied Moulded Products
GTIN
00085339411826
UPC
085339411826
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Fixture, New Work, Round
Packaging
Standard Package
50 PER CARTON
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 514C/263
Mounting
(2) Fetter Ring Nail, Ground Strap
Capacity
20.5 Cubic Inch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9335NGK.
Jump To:

Cross Referenced

These items are similar to 9335NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9335-NGK Allied Moulded Products 00085339411826
EZ18CNG Cantex 00088700020108
C118RGAC Legrand Pass & Seymour 00785007206906
3190-40-PC Thomas & Betts n/a
B518P Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat