9335BHGK - 3-1/2 RND Fxture SPRT BX W/ 16-24" Bar HNGR

Allied Moulded Products

  • $10.36 (Each)
  • $10.36 (Each)

  • $248.62 (Per 24)

  • $1,035.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
9335BHGK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9335-BHGK
Description
3-1/2 RND Fxture SPRT BX W/ 16-24" Bar HNGR
20.5 Ci 3.5 RND Unv HGR GRD KLMP 50LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Box Support
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339881032 / 00085339881032 / 00085339881032
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Carton
$10.36 (Each)
Standard Packaging
$248.62 (Per 24)
Resources
Images
 
 
9335BHGK - Small Image
 
9335BHGK - Large Image
Attachments
 
 
9335BHGK - Specification Sheet
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
2-15/16 Inch
Diameter
3-1/2 INCH
Descriptions
Description
3-1/2 RND FXTURE SPRT BX W/ 16-24" BAR HNGR
Product Type
Ceiling Fixture Support Box
Long Description
CEILING FIXTURE SUPPORT BOX, WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-15/16 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE
extra long description
WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-15/16 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 20.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; COLOR BEIGE/TAN; FAN RATING 50 LB; 9335-BH MODEL
Additional Information
Color Beige/Tan; Fan Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9335-BHGK
Brand
Allied Moulded Products
Model
9335-BH
GTIN
00085339881032
UPC
085339881032
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Wall/Ceiling Fixture
Packaging
Standard Package
24 in
Weight per each
1.3333
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 to 24 Inch Adjustable Bar Hanger, Ground Strap
Capacity
20.5 CU INCH
Approval
UL 514C
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?