1098Z2 - Vertical Mount SG Box

Allied Moulded Products

  • $2.73 (Each)
  • $2.73 (Each)

  • $136.50 (Per 50)

In-Stock: 137 available at other locations ( find a store with stock)
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
1098Z2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1098-Z2
Description
Vertical Mount SG Box
Switch and Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 2-1/4 Inch; 3-13/16 Inch; 3-1/4 Inch; 1 Gang(S); Ul, Ansi/Ul 514C Approval; Stud Mount Z Hanger Bracket With 1/4 Inch Offset Mounting
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339250302 / 00085339250302 / 00085339250302
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Standard Packaging
$136.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
137
Resources
Images
 
 
1098Z2 - Large Image
Attachments
 
 
1098Z2 - Specification Sheet
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
Beige/Tan Fiberglass Reinforced Polyester BMC
Number Of Gangs
1
Dimensions and Weight
Depth
3-1/4 INCH
Height
3-13/16 INCH
Width
2-1/4 INCH
Descriptions
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
VERTICAL MOUNT SG BOX
Extra Long Description
GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; STUD MOUNT Z HANGER BRACKET WITH 1/4 INCH OFFSET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, NEW WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3-1/4 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; STUD MOUNT Z HANGER BRACKET WITH 1/4 INCH OFFSET MOUNTING
Product Type
Switch and Receptacle Box
Additional Information
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
1098-Z2
GTIN
00085339250302
UPC
085339250302
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Standard Package
50 PER CARTON
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL, ANSI/UL 514C
Capacity
20.5 Cubic Inch
Mounting
Stud Mount Z Hanger Bracket with 1/4 Inch Offset
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 137

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
6 View Store
West Wichita
115 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 1098Z2.
Jump To:

Cross Referenced

These items are similar to 1098Z2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1098-Z2 AFC Cable Systems n/a
1098-Z2 Allied Moulded Products 00085339250302
TP2020 Eaton Crouse-Hinds 00786189020205
7883 Raco 00050169078839
MB-18FS Thomas & Betts 00786358800256
MB-18FS Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat