UL2100 - 2" Ua Sealtite Conduit, Bonded Ul 100'

Flexible Conduit

  • $7.73 (Each)
  • $7.73 (Each)

  • $772.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UL2100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093101
Description
2" Ua Sealtite Conduit, Bonded Ul 100'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042997 / 00032886042997
Weight per unit
1.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.73 (Each)
Reel
$772.52 (Per 100)
Resources
Images
 
 
UL2100 - Small Image
 
UL2100 - Large Image
Attachments
 
 
UL2100 - Specification Sheet
Other Links
 
 
UL2100 - Other
 
UL2100 - Other
Dimensions and Weight
Length
100
Descriptions
extra long description
SWC 55093101 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Additional Information
outside diameter
2357
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093101
GTIN
00032886042997
UPC
032886042997
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2
Packaging
Weight per each
1.4599
Carton
100
You must have an account to view stock levels
These alternate items can be purchased instead of UL2100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UL2100.

Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexibl...
  • Our Part #: UAG2100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6207-30-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($772.52)
UAG2100 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.73

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UL2100, though they may not be 100% alike.

TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Cor...
  • Our Part #: UAG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55093105
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($386.26)
UAG2 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.73

Each

QTY:
Each
Add
2" Ua Sealtite Conduit, Bonded Ul PCS
  • Our Part #: UAG2PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.45)
UAG2PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.45

Each

QTY:
Each
Add

* All prices subject to change.