UAG121000 - 1/2" Ua Sealtite Conduit, Bonded Ul 1000'

Flexible Conduit

  • $1.69 (Per Foot)
  • $1.69 (Per Foot)

  • $168.70 (Per 100 Feet)

  • $1,687.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
UAG121000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082602
Description
1/2" Ua Sealtite Conduit, Bonded Ul 1000'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042454 / 00032886042454
Weight per unit
0.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.69 (Per Foot)
Reel
$1,687.00 (Per 1,000 Feet)
Resources
Images
 
 
UAG121000 - Large Image
 
UAG121000 - Small Image
Attachments
 
 
UAG121000 - Specification Sheet
Other Links
 
 
UAG121000 - Other
 
UAG121000 - Other
Dimensions and Weight
Length
1000
Descriptions
Short Description
1/2" UL LT LFMC GRAY 1000' RL
Features
UL LIQUIDTUFF Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 1000'
Product Type
TITAN2 Type Ul Liquidtight Flexible Metal Conduit
extra long description
SWC 55082602 Titan2 Type UL Liquidt
Long Description
Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Additional Information
outside diameter
830
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082602
GTIN
00032886042454
UPC
032886042454
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight per foot
0.3
Carton
1000
You must have an account to view stock levels
These alternate items can be purchased instead of UAG121000.
Jump To:

Similar Items

Similar items are close alternatives to UAG121000, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer D...
  • Our Part #: UAG12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082603
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($168.70)
UAG12 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.69

Per Foot

QTY:
Feet
Add
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexibl...
  • Our Part #: UAG12500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082605
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($843.50)
UAG12500 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.69

Per Foot

QTY:
Feet
Add
Sealtite Conduit, Non-Metallic Special Features
  • Our Part #: UAG12PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UAG12PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.69)
UAG12PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.69

Per Foot

QTY:
Feet
Add

* All prices subject to change.