SMCBL1230RYLGY - 12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'

Flexible Conduit

  • $1.29 (Each)
  • $1.29 (Each)

  • $321.62 (Per 250)

  • $1,286.46 (Per 1,000)

Availability: Currently Out Of Stock
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
SMCBL1230RYLGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1705B42T02
Description
12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'
MC Tuff Type MC Cable, Traditional Lightweight, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Orange, Yellow, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680199973 / 00077680199973
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$321.62 (Per 250)
Resources
Images
 
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
 
SMCBL1230RYLGY - Large Image
Attachments
 
 
SMCBL1230RYLGY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
THHN
Descriptions
Description
12/3 WG MC SOL OR/YL/GY/GN STEEL ARMOR 250'
Product Type
12-3 MC Tuff Oe Yw Gy GN 250' Coil
Long Description
MC TUFF TYPE MC CABLE, TRADITIONAL LIGHTWEIGHT, WITH GROUND AND NEUTRAL, 3 CONDUCTORS, 12 AWG CONDUCTOR AND GROUND, SOLID COPPER, OUTSIDE DIAMETER: 0.53 IN, 600 V, 90 DEG C (DRY), THHN INSULATION, POLYPROPYLENE TAPE SHIELD, GALVANIZED INTERLOCKING STEEL STRIP (BLUE STRIPED) ARMOR, COLOR: 408Y/277V: ORANGE, YELLOW, GRAY, GREEN, 250 FT COIL, WEIGHT: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 FILE NUMBER E80042, UL FILE NUMBER R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
extra long description
KT 1705B42T02 12-3 MC TUFF OE YW GY
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1705B42T02
GTIN
00077680199973
UPC
077680199973
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Packaging
Weight per each
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SMCBL1230RYLGY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SMCBL1230RYLGY.

12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'
  • Our Part #: MC1230RYLGYGN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1705B42T02
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($321.62) ·
MC1230RYLGYGN - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.29

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat