MCAP123WG - 12/3 McAp WG Sol Alu Armor 250'

Flexible Conduit

  • $1.28 (Each)
  • $1.28 (Each)

  • $319.08 (Per 250)

  • $1,276.32 (Per 1,000)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
MCAP123WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55510401
Description
12/3 McAp WG Sol Alu Armor 250'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 0.611 In Outside Diameter, 1000 FT (Reel);2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886074738 / 00032886074738
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$319.08 (Per 250)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
27,250
Resources
Images
 
 
MCAP123WG - Small Image
 
MCAP123WG - Large Image
 
MCAP123WG - Video
Attachments
 
 
MCAP123WG - Specification Sheet
Other Links
 
 
MCAP123WG - Other
 
MCAP123WG - Other
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
600 V
Number of Conductors
3
Conductor Size
12
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
THHN/THWN
Dimensions and Weight
Overall Length
1000 ft (Reel);250 ft (Coil)
Length
250
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 0.611 in Outside Diameter, 1000 ft (Reel);2
Short Description
MC Cable, #12 AWG, Solid, 600 V, 1000 ft L, 3 Conductors
Additional Information
Multiple Neutral Conductors
Description
12/3 MCAP WG SOL ALU ARMOR 250'
extra long description
SWC 55510401 MCAP12/3Sol BkWeRd AA
Features
MC Quik® Lite eliminates the need for an insulated green copper ground conductor with its armor in combination with full-sized aluminum ground/bonding conductor serving as the grounding means. Its wrap-free design and patented protective polypropylene covering reduce installation time and waste. This branch circuit MC meets UL Standard 1569 and NEC 330 with no conductor count limit and THHN/THWN rated conductors.
Additional Information
Solid/Strand
Solid
outside diameter
0.611 in
Armor Construction
Aluminum
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55510401
GTIN
00032886074738
UPC
032886074738
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MCAP
Packaging
Package Type
Carton
Weight
0.11 LB (Feet)
Weight per each
0.11
Carton
250
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,250

Location search:

Greater Austin RDC Area

Location Stock Available

A-L

Location Stock Available
Doraville
500 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of MCAP123WG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MCAP123WG.

MCAP12/3SOL Bkwerd AA 250C
  • Our Part #: MCAP123WG
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55510401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($638.16) ·
MCAP123WG - Copper

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.28

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to MCAP123WG, though they may not be 100% alike.

12-3 Solid Black, Red, White - MC Quik® Lite, Plain Interlocked Aluminum Armor -...
  • Our Part #: MCAP123WG1000
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3105Z60-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,267.77) ·
MCAP123WG1000 - Flexible Conduit

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat