MC124WG - 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'

Flexible Conduit

  • $1.79 (Each)
  • $1.79 (Each)

  • $448.17 (Per 250)

  • $1,792.68 (Per 1,000)

Availability: In Stock Locally
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
MC124WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55277001
Description
12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886054068 / 00032886054068
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Reel
$448.17 (Per 250)
Resources
Images
 
 
MC124WG - Video
 
MC124WG - Small Image
 
MC124WG - Small Image
 
MC124WG - Large Image
Attachments
 
 
MC124WG - Specification Sheet
Other Links
 
 
MC124WG - Other
 
MC124WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Blue Armorlite Type MC
extra long description
SWC 55277001 Blue Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55277001
GTIN
00032886054068
UPC
032886054068
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
37.78975
Weight per each
0.172
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC124WG.
Jump To:

Similar Items

Similar items are close alternatives to MC124WG, though they may not be 100% alike.

MC 12/4WG BK/RD/WH/BL PCS
  • Our Part #: MC124WGPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.08) ·
MC124WGPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.08

Per Foot

QTY:
Feet
Add
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweig...
  • Our Part #: MC124BKRDBLWH100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1706B60T00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,812.85) ·
MC124BKRDBLWH100 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat