MC123STBKRDWH100 - 12/3 WG MC STR BK/RD/WH 1000'

Flexible Conduit

  • $1.46 (Per Foot)
  • $1.46 (Per Foot)

  • $1,464.14 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC123STBKRDWH100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69115402
Description
12/3 WG MC STR BK/RD/WH 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347665 / 00032886347665
Weight per unit
0.134 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.46 (Per Foot)
Carton
$1,464.14 (Per 1,000 Feet)
Resources
Images
 
 
MC123STBKRDWH100 - Large Image
 
MC123STBKRDWH100 - Video
Attachments
 
 
MC123STBKRDWH100 - Specification Sheet
Other Links
 
 
MC123STBKRDWH100 - Other
 
MC123STBKRDWH100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Voltage Rating
600V
Conductor Size
12
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 69115402 Armorlite Type MC
Description
12/3 WG MC STR BK/RD/WH 1000'
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.52699
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69115402
GTIN
00032886347665
UPC
032886347665
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
136.632
Weight per foot
0.134
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC123STBKRDWH100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC123STBKRDWH100.

12/3 WG MC STR BK/RD/WH 1000'
  • Our Part #: MC123STWG1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.46) ·
MC123STWG1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.46

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat