MC123BLUEWG250 - 12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

Flexible Conduit

  • $1.32 (Each)
  • $1.32 (Each)

  • $331.08 (Per 250)

  • $1,324.30 (Per 1,000)
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
MC123BLUEWG250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55276501
Description
12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886053962 / 00032886053962
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$331.08 (Per 250)
Resources
Images
 
 
MC123BLUEWG250 - Video
 
MC123BLUEWG250 - Small Image
 
MC123BLUEWG250 - Large Image
Attachments
 
 
MC123BLUEWG250 - Specification Sheet
Other Links
 
 
MC123BLUEWG250 - Other
 
MC123BLUEWG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Blue Armorlite Type MC
extra long description
SWC 55276501 Blue Armorlite Type MC
Additional Information
outside diameter
0.49678
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55276501
GTIN
00032886053962
UPC
032886053962
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Availability
Status
Inactive
Packaging
Weight
31.05575
Weight per each
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC123BLUEWG250.
Jump To:

Similar Items

Similar items are close alternatives to MC123BLUEWG250, though they may not be 100% alike.

MC Cable, Black;Red;White, Made In Usa, 3 - Conductors, 250 FT Overall Length, C...
  • Our Part #: MCT123SLBKRDWH25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MCT123SLBKRDWH25
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 250 ($377.55) ·
MCT123SLBKRDWH25 - Afc Cable

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.51

Each

QTY:
Each
Add
12/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
  • Our Part #: MCS123WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($321.61) ·
MCS123WG - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat