MC1230RYLGY250 - 12/3 WG MC Sol or/Yl/Gy Alu ARMOR250'

Flexible Conduit

  • $1.34 (Each)
  • $1.34 (Each)

  • $334.23 (Per 250)

  • $1,336.93 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MC1230RYLGY250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61127001
Description
12/3 WG MC Sol or/Yl/Gy Alu ARMOR250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886043994 / 00032886043994
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$334.23 (Per 250)
Resources
Images
 
 
MC1230RYLGY250 - Video
 
MC1230RYLGY250 - Small Image
 
MC1230RYLGY250 - Large Image
Attachments
 
 
MC1230RYLGY250 - Specification Sheet
Other Links
 
 
MC1230RYLGY250 - Other
 
MC1230RYLGY250 - Other
Features
Voltage Rating
600V
Conductor Size
12
Number of Conductors
3
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 WG MC SOL OR/YL/GY ALU ARMOR250'
extra long description
SWC 61127001 Armorlite Type MC
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.50478
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
61127001
GTIN
00032886043994
UPC
032886043994
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
32.215
Weight per each
0.129
Carton
250
You must have an account to view stock levels
These alternate items can be purchased instead of MC1230RYLGY250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC1230RYLGY250.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC1230RYLGY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61127001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($334.23)
MC1230RYLGY - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.34

Each

QTY:
Each
Add

* All prices subject to change.