MC1220RGY1000 - 12/2 WG MC Sol or/Gy/GN Alu Armor 1000'

Flexible Conduit

  • $747.73 (Per 1,000)
  • $0.75 (Each)

  • $747.73 (Per 1,000)
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
MC1220RGY1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68940602
Description
12/2 WG MC Sol or/Gy/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347511 / 00032886347511
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.75 (Each)
Carton
$747.73 (Per 1,000)
Resources
Images
 
 
MC1220RGY1000 - Video
 
MC1220RGY1000 - Small Image
 
MC1220RGY1000 - Large Image
Attachments
 
 
MC1220RGY1000 - Specification Sheet
Other Links
 
 
MC1220RGY1000 - Other
 
MC1220RGY1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
12/2 WG MC SOL OR/GY/GN ALU ARMOR 1000'
extra long description
SWC 68940602 Armorlite Type MC
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.4746
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68940602
GTIN
00032886347511
UPC
032886347511
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
1000
Packaging
Weight
103.516
Weight per each
0.105
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC1220RGY1000.
Jump To:

Similar Items

Similar items are close alternatives to MC1220RGY1000, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, ...
  • Our Part #: MC1220RGY250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1704842102
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($182.15) ·
MC1220RGY250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat