MC104WG - 10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'

Flexible Conduit

  • $3.66 (Each)
  • $3.66 (Each)

  • $915.06 (Per 250)

  • $3,660.22 (Per 1,000)
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
MC104WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2109-42-00
Description
10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'
10-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680114556 / 0077680114556 / 00077680114556
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Reel
$915.06 (Per 250)
Resources
Images
 
 
MC104WG - Small Image
 
MC104WG - Small Image
 
MC104WG - Large Image
 
MC104WG - Large Image
 
MC104WG - Large Image
 
MC104WG - Large Image
 
MC104WG - Large Image
Attachments
 
 
MC104WG - Specification Sheet
Other Links
 
 
MC104WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG Conductor And Ground
Number of Conductors
5
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Insulation Material
THHN
Conductor Material
Copper
Color
Plain
Dimensions and Weight
Length
3000
Descriptions
Product Type
10-4 McLial 250C
extra long description
AFC 2109-42-00 10-4 MCLIAL 250C
Short Description
10-4 MCLIAL 250C
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
10-4 Solid Black, Red, Blue, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials; ColorSpec ID System
Additional Information
Inside Diameter
0.467
outside diameter
0.643
gauge
10 AWG
Bend Radius
9.645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2109-42-00
GTIN
00077680114556
UPC
077680114556
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-4
Availability
Status
Inactive
Packaging
Weight
1271.424
Weight per each
0.26
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC104WG.
Jump To:

Similar Items

Similar items are close alternatives to MC104WG, though they may not be 100% alike.

Metal Clad W/GRN Ground
  • Our Part #: MC104WGPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.50) ·
MC104WGPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
1000' Reel 10/4 MC
  • Our Part #: MC104BKRDBLWH1K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.50) ·
MC104BKRDBLWH1K - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat