MC103WG1000 - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'

Flexible Conduit

  • $2.32 (Each)
  • $2.32 (Each)

  • $2,324.31 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MC103WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68584203
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886031793 / 00032886031793
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Reel
$2,324.31 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
116,880
Resources
Images
 
 
MC103WG1000 - Video
 
MC103WG1000 - Small Image
 
MC103WG1000 - Large Image
Attachments
 
 
MC103WG1000 - Specification Sheet
Other Links
 
 
MC103WG1000 - Other
 
MC103WG1000 - Other
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 68584203 Armorlite Type MC
Description
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000'
Product Type
Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.57985
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68584203
GTIN
00032886031793
UPC
032886031793
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
189.24
Weight per each
0.22
Carton
1000
These alternate items can be purchased instead of MC103WG1000.
Jump To:

Similar Items

Similar items are close alternatives to MC103WG1000, though they may not be 100% alike.

Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, ...
  • Our Part #: MC103BKRDWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68584201
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($576.04)
MC103BKRDWH - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$576.05

Per 250

QTY:
Each
Add
10/3 WG MC Cable PCS
  • Our Part #: MC103WGPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.37)
MC103WGPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.37

Each

QTY:
Each
Add

* All prices subject to change.