MC102BRGYGN - 10/2 WG MC Sol BR/Gy/GN Alu Armor

Flexible Conduit

  • $1.70 (Per Foot)
  • $1.70 (Per Foot)

  • $424.07 (Per 250 Feet)

  • $1,696.29 (Per 1,000 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC102BRGYGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1707B42T01
Description
10/2 WG MC Sol BR/Gy/GN Alu Armor
10-2 Solid Brown, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680195777 / 0077680195777 / 00077680195777
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.70 (Per Foot)
Carton
$424.07 (Per 250 Feet)
Resources
Images
 
 
MC102BRGYGN - Small Image
 
MC102BRGYGN - Large Image
 
MC102BRGYGN - Large Image
 
MC102BRGYGN - Large Image
 
MC102BRGYGN - Large Image
 
MC102BRGYGN - Large Image
Attachments
 
 
MC102BRGYGN - Specification Sheet
Other Links
 
 
MC102BRGYGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Voltage Rating
600V
Material
Galvanized Steel
Conductor Size
10
Material, Color, and Finish
Finish
Blue Paint
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
3000
Descriptions
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Description
10/2 WG MC SOL BR/GY/GN ALU ARMOR
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
Long Description
10-2 Solid Brown, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil
Product Type
10-2 MCS 250C
Short Description
10-2 MCS 250C
extra long description
AFC 1707B42T01 10-2 MCS 250C
Additional Information
Bend Radius
8.73
Inside Diameter
0.382
outside diameter
0.582
gauge
10 AWG
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1707B42T01
GTIN
00077680195777
UPC
077680195777
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Trade Size
Trade Size
10-2
Availability
Status
Inactive
Packaging
Weight
1192.224
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat