LT112150 - 1-1/2" Met L/T, Non Ul 150'

Flexible Conduit

  • $989.52 (Per 150 Feet)
  • $6.60 (Per Foot)

  • $659.68 (Per 100 Feet)

  • $989.52 (Per 150 Feet)

In-Stock: 1,423 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT112150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107103
Description
1-1/2" Met L/T, Non Ul 150'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 150 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043093 / 00032886043093
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
150 Feet
Unit
$6.60 (Per Foot)
Reel
$989.52 (Per 150 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,423 Feet
Resources
Images
 
 
LT112150 - Small Image
 
LT112150 - Large Image
Attachments
 
 
LT112150 - Specification Sheet
Other Links
 
 
LT112150 - Other
 
LT112150 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
150 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 150 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/2 in x 150 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55107103 Titan2 Type EF Extra-F
Description
1-1/2" MET L/T, NON UL 150'
Additional Information
Conduit Outer Diameter
1.865 to 1.9 in
Conduit Inner Diameter
1.575 to 1.6 in
Bend Radius
9 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
150 RE
Made in USA
yes
outside diameter
1833
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107103
GTIN
00032886043093
UPC
032886043093
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
150
Packaging
Weight
95 lb/100 ft
Weight per foot
0.83
Carton
150
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,423 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LT112150.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT112150.

1-1/2" Met L/T, Non Ul 150'
  • MFR Part #: 55107103
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 150 Feet ($989.52) ·
61063500 - Afc Cable

Check local availability

Total Availability: In Stock

Book Price

$6.60

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to LT112150, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer...
  • Our Part #: LT112
  • Nacogdoches Availability: 209
  • Total Availability: In Stock
  • MFR Part #: 55107102
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($329.84) ·
LT112 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.60

Each

QTY:
Each
Add
1-1/2" Met L/T, Non Ul PCS
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.60) ·
LT112PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$6.60

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat