ALF112150 - 1-1/2" Alu Flexible Conduit 150'

Flexible Conduit

  • $3.23 (Each)
  • $3.23 (Each)

  • $322.78 (Per 100)

  • $484.17 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALF112150
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092702
Description
1-1/2" Alu Flexible Conduit 150'
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 300 FT Length, Aluminum, 10 In Bend Radius, 31 LB/100 FT
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042911 / 00032886042911
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Reel
$484.17 (Per 150)
Resources
Images
 
 
ALF112150 - Large Image
Attachments
 
 
ALF112150 - Specification Sheet
Other Links
 
 
ALF112150 - Other
 
ALF112150 - Other
Features
Material
Aluminum
Dimensions and Weight
Length
300 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 300 ft Length, Aluminum, 10 in Bend Radius, 31 lb/100 ft
Short Description
Flexible Conduit, 1-1/2 in x 300 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1-1/2" ALU FLEXIBLE CONDUIT 150'
extra long description
SWC 55092702 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
1.85 to 1.95 in
Conduit Inner Diameter
1.5 to 1.575 in
Made in USA
yes
Bend Radius
10 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
150 CT
outside diameter
1900
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092702
GTIN
00032886042911
UPC
032886042911
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
31 lb/100 ft
Weight per each
0.36
Carton
150
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
You must have an account to view stock levels
These alternate items can be purchased instead of ALF112150.
Jump To:

Similar Items

Similar items are close alternatives to ALF112150, though they may not be 100% alike.

Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1...
  • Our Part #: ALF112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55092701
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($80.70)
ALF112 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add
1-1/2" Alu Flexible Conduitpcs
  • Our Part #: ALF112PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.23)
ALF112PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add

* All prices subject to change.