65043000 - 1" LFNC Orange Sealtight

Flexible Conduit

  • $7.47 (Per Foot)
  • $7.47 (Per Foot)

  • $746.74 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65043000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6504-30-00
Description
1" LFNC Orange Sealtight
Ul Liquidtight Flexible Nonmetallic Conduit, Type LFNC-A, 6500 Series, Liquidtight Flexible Nonmetallic Conduit. Flame Retardant Three Part PVC Construction. Color: Orange, 1 Inch Diameter, 100 Foot Carton
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680175830 / 0077680175830 / 00077680175830
Weight per unit
0.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.47 (Per Foot)
Carton
$7.47 (Per Foot)
Resources
Images
 
 
65043000 - Small Image
 
65043000 - Large Image
Attachments
 
 
65043000 - Specification Sheet
Other Links
 
 
65043000 - Other
 
65043000 - Other
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
PVC
Material, Color, and Finish
Color
Orange
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
100
Descriptions
Description
1" LFNC ORANGE SEALTIGHT
Features
LIQUID-TUFF™ Type LFNC-A is a layered Liquidtight Flexible Nonmetallic Conduit, designed for use in wet, dry or oily locations as a flame resistant, Nonmetallic raceway for power, control and communications cables where repetitive motion and constant flexing is required. It is intended for applications where abrasion and physical abuse may occur. LIQUID-TUFF™ Type LFNC-A carries the UL Listing Marks for US and Canada
Product Type
1 Ul Orange LFNC-A 100 CTN
extra long description
AFC 6504-30-00 1 UL ORANGE LFNC-A 1
Short Description
1 UL ORANGE LFNC-A 100 CTN
Long Description
UL Liquidtight Flexible Nonmetallic Conduit, Type LFNC-A, 6500 Series, Liquidtight Flexible Nonmetallic Conduit. Flame Retardant Three Part PVC Construction. Color: Orange, 1 inch Diameter, 100 Foot Carton
Special Features
Nylon reinforced braid between two layers of PVC for strength and flexibility. Sunlight resistant, oil resistant, mild acid resistance, non-conductive raceway.
Additional Information
Inside Diameter
1.020/1.065
outside diameter
1.400/1.450
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
6504-30-00
GTIN
00077680175830
UPC
077680175830
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
1
Packaging
Weight
0.29
Weight per foot
0.29
Carton
1
Uses, Certifications, and Standards
standard
UL 1660 E123464
Temperature Rating
176
Application
Constant flexing and motion applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat