61005401 - 12/3 PVC Coated MC Cable BK/WH/RD 250' Coil

Flexible Conduit

  • $563.57 (Per 250 Feet)
  • $2.25 (Per Foot)

  • $563.57 (Per 250 Feet)

  • $2,254.26 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61005401
Manufacturer
Flexible Conduit
Manufacturer's Part Number
61005401
Description
12/3 PVC Coated MC Cable BK/WH/RD 250' Coil
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886041112 / 00032886041112
Weight per unit
0.18 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$2.25 (Per Foot)
Carton
$563.56 (Per 250 Feet)
Resources
Images
 
 
61005401 - Video
 
61005401 - Small Image
 
61005401 - Large Image
Attachments
 
 
61005401 - Specification Sheet
Other Links
 
 
61005401 - Other
 
61005401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC PVC Jacketed
extra long description
SWC 61005401 Armorlite Type MC PVC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Description
12/3 PVC COATED MC CABLE BK/WH/RD 250' COIL
Additional Information
media
Yes
outside diameter
0.6048
Manufacturer Information
Manufacturers Part Number
61005401
Brand
Flexible Conduit
GTIN
00032886041112
UPC
032886041112
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Availability
minimum qty
250
Packaging
Weight
44.98375
Weight per foot
0.18
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61005401.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 61005401.

12/3 PVC Coated MC Cable BK/WH/RD 250' Coil
  • Our Part #: 61005401
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,127.13) ·
61005401 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.25

Per Foot

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat