12NM3106 - 10/3 6' A/C Whip 1/2"

Flexible Conduit

  • $30.84 (Per Foot)
  • $30.84 (Per Foot)

  • $308.40 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12NM3106
Manufacturer
Flexible Conduit
Manufacturer's Part Number
8015
Description
10/3 6' A/C Whip 1/2"
10-3C BK RD GN Non-Metallic Fixture Whips, 1/2"X6' Non-Metallic Liquidtight Conduit - Type LFNC-B , 10 Per Carton, Ul Listed
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680137302 / 0077680137302 / 00077680137302
Weight per unit
2.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$30.84 (Per Foot)
Standard Packaging
$308.40 (Per 10 Feet)
Resources
Images
 
 
12NM3106 - Small Image
 
12NM3106 - Large Image
 
12NM3106 - Large Image
Attachments
 
 
12NM3106 - Specification Sheet
Other Links
 
 
12NM3106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
(1) Straight non-metallic liquidtight connector and (1) 90° angle non-metallic connector
Conductor Size
10
Number of Conductors
4
Voltage Rating
600V
Material
PVC
Material, Color, and Finish
Finish
Gray PVC
Conductor Material
Copper
Color
Plain
Dimensions and Weight
Length
120
Descriptions
Long Description
10-3c BK RD GN Non-metallic Fixture Whips, 1/2"x6' Non-metallic Liquidtight Conduit - Type LFNC-B , 10 per Carton, UL LISTED
Product Type
10-3C NMTWH 10PCS/CT
extra long description
AFC 8015 10-3c NMTWH 10PCS/CT
Short Description
10-3c NMTWH 10PCS/CT
Features
Non-metallic whips are a valuable option for work requiring short cable lengths. Whips are pre-cut lengths of non-metallic conduit, 4 or 6ft long, that are pre-wired, supplied with 12-inch leads for termination, and provided with the appropriate connector on each end, reducing time on the job site. They are great for running power to air conditioning hookups, outdoor lighting, and other outdoor applications such as a disconnect for Jacuzzi or pool filter motors.
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.82/0.84
gauge
10 AWG
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
8015
GTIN
00077680137302
UPC
077680137302
Taxonomies, Classifications, and Categories
Type
Type LFNC-B
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
10-3 STR
Packaging
Weight per foot
2.11
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
176
standard
NEC®410, 430, 440, 250, 356
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12NM3106.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12NM3106.

1/2" Liquaflex Whip 10/3 BLK/Red/GRN 6' 1 Ea
  • Our Part #: 8015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55189407
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($246.72) ·
8015 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.84

Per Foot

QTY:
Feet
Add
1/2" Liquaflex Whip 10/3 BLK/Red/GRN 6' 1 Ea
  • Our Part #: 55189407
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55189407
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($246.72) ·
55189407 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.84

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 12NM3106, though they may not be 100% alike.

Non-Metallic Sealtite and Fitting, 10 Awg Conductor Size, Made In Usa, 1/2 In Ou...
  • Our Part #: 85126
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 85126
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,317.84) ·
85126 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat