MCT122SLYLGY250 - MC 12/2 SL Yl/Gy 250'

Afc Cable

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT122SLYLGY250
Manufacturer
Afc Cable
Manufacturer's Part Number
1704B42T03
Description
MC 12/2 SL Yl/Gy 250'
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) With Colorspec(R) Id Additional Information, Galvanized Steel Armor Construction, Gray;Green;Yellow Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 In Outside Diameter, 250 FT Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Armored Cable - BX - Ac - MC Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
-
UPC/EAN/GTIN
77680195371
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Voltage Rating
600 V
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polypropylene
Insulation Material
THHN/THWN
Color
Yellow;Gray;Green
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Lightweight Steel Cable
Long Description
Lightweight Steel Cable, Insulated Green Grounding Conductor;Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID Additional Information, Galvanized Steel Armor Construction, Gray;Green;Yellow Color, Copper Conductor Material, THHN/THWN Insulation Material, Polypropylene Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 0.517 in Outside Diameter, 250 ft Overall Length, Coil Package Type, Solid Solid/Strand, Federal Specification A-A-59544 (Formerly J-C-30
Short Description
Lightweight Steel Cable, #12 AWG, Solid, 600 V, 250 ft L, 2 Conductors
Additional Information
Interlocked Galvanized Steel Strip (Blue Striped) with ColorSpec(R) ID;Insulated Green Grounding Conductor
Description
MC 12/2 SL YL/GY 250'
Additional Information
Armor Construction
Galvanized Steel
Solid/Strand
Solid
outside diameter
0.517 in
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed 83, 1479, 1569, 1581, 2556, File Reference E80042;NEC(R) 230.43, 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645;Federal Specification A-A-59544 (Formerly J-C-30B);OSHA and HUD Requirement
Made in USA
yes
Manufacturer Information
Brand
Afc Cable
Manufacturers Part Number
1704B42T03
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Coil
Weight
0.147 LB (Feet)
Weight per each
0.147
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat