RELB2S40N35I - (2)F40T12 120V Elec Bal

Advance

  • $42.62 (Each)
  • $42.62 (Each)

  • $426.20 (Per 10)
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
RELB2S40N35I
Manufacturer
Advance
Manufacturer's Part Number
108662
Description
(2)F40T12 120V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087090428 / 00781087090428
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.62 (Each)
Standard Packaging
$426.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
176
Resources
Specifications Sheets
 
 
RELB2S40N35I - Specification Sheet
Images
 
 
RELB2S40N35I - Large Image
 
RELB2S40N35I - Small Image
 
RELB2S40N35I - Large Image
 
RELB2S40N35I - Large Image
Attachments
 
 
RELB2S40N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 176

Location search:

* All prices subject to change.

Begin Live Chat