IMH100DBLS - 120-277V Elec Bal

Signify Electronics

  • $107.94 (Each)
  • $107.94 (Each)

  • $1,079.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
IMH100DBLS
Manufacturer
Signify Electronics
Manufacturer's Part Number
IMH100DBLSM
Description
120-277V Elec Bal
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 100, BLFS
Slang Terms

Categories
High Intensity Discharge Balla - Electronic Hid Ballasts
Classification
Electronic Ballast
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
781087032213 / 00781087032213
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.94 (Each)
Standard Packaging
$1,079.40 (Per 10)
Resources
Features
Wattage
100 WTT
Number of Lamps
1 PH
Voltage Rating
277 VAC
Ballast Type
Electronic HID
Lamp Type
MH
Descriptions
Product Type
Ele MH Bal 100W M140 120-277V 50/60HZ
extra long description
ADV IMH100DBLSM ELE MH BAL 100W M14
Description
120-277V ELEC BAL
Long Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic HID, Voltage: 120-277, Wattage: 100, BLFS
Additional Information
Output Type
FIXED
Circuit Type
LOW FREQUENCY
ANSI Code
M140
start type
PULSE START
Manufacturer Information
Manufacturers Part Number
IMH100DBLSM
Brand
Signify Electronics
sub brand
E-VISION
GTIN
00781087032213
UPC
781087032213
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Package
10
You must have an account to view stock levels

* All prices subject to change.