ICN4P32SC35I - 4-F32T8 120/277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Atlanta, GA) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
ICN4P32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN4P32SC35I
Description
4-F32T8 120/277V Elec Bal
Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.94/0.49/0.41 Ampere; Input Power 112 W; 50/60 HZ
Slang Terms

Category
Unassigned
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
781087106396 / 00781087106396 / 00781087106396
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
ICN4P32SC35I - Large Image
Attachments
 
 
ICN4P32SC35I - Specification Sheet
Features
Lamp Wattage
32 W
Number of Lamps
798
Lamp Type
F32T8, FBO31T8, F32T8/U6
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Ballast
Description
4-F32T8 120/277V ELEC BAL
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.94/0.49/0.41 AMPERE; INPUT POWER 112 W; 50/60 HZ
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK
Additional Information
Minimum Starting Temperature
0 DEG F
Ballast Factor
0.88 in
Input Current
0.94/0.49/0.41 AMPERE
Power Factor
0.99 in
Maximum THD
10 PERCENT
Input Power
112 W
Input Voltage
120/230/277 V
Starting Type
INSTANT
Circuit Type
NORMAL OUTPUT, HPF
Wiring
PARALLEL
Lamp Style
STRAIGHT/U
Manufacturer Information
Brand
Advance
Manufacturers Part Number
ICN4P32SC35I
Model
ICN
GTIN
00781087106396
UPC
781087106396
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Status
Inactive
Packaging
Weight per each
1.15
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
Total availability: 1

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ICN4P32SC35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN4P32SC35I, though they may not be 100% alike.

4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
  • Our Part #: ICN4P32N35I
  • Atlanta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 109132
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.90)
ICN4P32N35I - Advance By Signify

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.89

Each

QTY:
Each
Add

* All prices subject to change.