ICN2TTP40SC35I - (2)40W Elec Bal

Advance

  • $87.24 (Each)
  • $87.24 (Each)

  • $872.40 (Per 10)
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
ICN2TTP40SC35I
Manufacturer
Advance
Manufacturer's Part Number
502708
Description
(2)40W Elec Bal
Ballast, Programmed, 40 W, 277 V Ac, 0.57 A, FT40W/2G11 Shape, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 531 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087065341 / 00781087065341
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.24 (Each)
Standard Packaging
$872.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
61
Resources
Specifications Sheets
 
 
ICN2TTP40SC35I - Specification Sheet
Attachments
 
 
ICN2TTP40SC35I - Specification Sheet
Images
 
 
ICN2TTP40SC35I - Small Image
 
ICN2TTP40SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

* All prices subject to change.

Begin Live Chat