ICN2S5490C35M - 2-F54T5 120/277V 90*C Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ICN2S5490C35M
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S5490C35M
Description
2-F54T5 120/277V 90*C Elec Bal
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 to 277 V Input Voltage; 1 Ampere Input Current; Series Wiring; 120 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Mid Pack; Icn Model
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087024904
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S5490C35M - Small Image
 
ICN2S5490C35M - Large Image
Installation Sheets
 
 
ICN2S5490C35M - Installation Sheet
Attachments
 
 
ICN2S5490C35M - Specification Sheet
Features
Number of Lamps
2 A
Lamp Wattage
54 W
Lamp Type
F54T5/HO
Dimensions and Weight
Size
16.7 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 2 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1 AMPERE; INPUT POWER 120 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Product Type
Electronic Linear Fluorescent Ballast
Description
2-F54T5 120/277V 90*C ELEC BAL
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
PACKAGING TYPE MID PACK
Additional Information
# of lamps
2
Maximum THD
10 PERCENT
Input Voltage
120 TO 277 V
Minimum Starting Temperature
-20 DEG F
Power Factor
0.98 in
Input Current
1 AMPERE
Ballast Factor
1 PH
Input Power
120 W
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Manufacturers Part Number
ICN2S5490C35M
Model
ICN
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.88
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for ICN2S5490C35M.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds