ICN2S40N35I - (2) F40T12 120-277V Elec Bal

Advance

  • $40.66 (Each)
  • $40.66 (Each)

  • $406.60 (Per 10)
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
ICN2S40N35I
Manufacturer
Advance
Manufacturer's Part Number
198697
Description
(2) F40T12 120-277V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087074879 / 00781087074879
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.66 (Each)
Standard Packaging
$406.60 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
633
Resources
Specifications Sheets
 
 
ICN2S40N35I - Specification Sheet
Images
 
 
ICN2S40N35I - Large Image
 
ICN2S40N35I - Small Image
Attachments
 
 
ICN2S40N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 633

Location search:

* All prices subject to change.

Begin Live Chat