ICN2S110SC35I - (2)F96T12/Ho Bal

Advance

  • $70.62 (Each)
  • $70.62 (Each)

  • $706.20 (Per 10)
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
ICN2S110SC35I
Manufacturer
Advance
Manufacturer's Part Number
199786
Description
(2)F96T12/Ho Bal
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V Ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 613 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087085288 / 00781087085288
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.62 (Each)
Standard Packaging
$706.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
189
Resources
Specifications Sheets
 
 
ICN2S110SC35I - Specification Sheet
Images
 
 
ICN2S110SC35I - Large Image
 
ICN2S110SC35I - Small Image
 
ICN2S110SC35I - Large Image
 
ICN2S110SC35I - Large Image
Attachments
 
 
ICN2S110SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat