HCN2S5490CWL35I - T5HO Elec Bal

Advance

  • $84.86 (Each)
  • $84.86 (Each)

  • $509.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HCN2S5490CWL35I
Manufacturer
Advance
Manufacturer's Part Number
353755
Description
T5HO Elec Bal
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087030660 / 00781087030660
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.86 (Each)
Standard Packaging
$509.16 (Per 6)
Resources
Images
 
 
HCN2S5490CWL35I - Large Image
 
HCN2S5490CWL35I - Small Image
Attachments
 
 
HCN2S5490CWL35I - Specification Sheet
Features
Lamp Type
T5
Number of Lamps
2
Voltage Rating
347-480
Wattage
54
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
3.94
Width
4.65
Descriptions
Product Type
Ele Ballast (2) 54W T5HO 347-480V
Description
T5HO ELEC BAL
extra long description
ADV 353755 ELE BALLAST (2) 54W T5HO
Long Description
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm
Special Features
UL, CSA, RoHS
Additional Information
Power Factor
0.98
Ballast Factor
1
Wire Type
SOLID
total harmonic distortion
10
start type
Programmed Start
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
353755
GTIN
00781087030660
UPC
781087030660
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
1.32
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

false