71A8142001D - 1-150W 480 HP Bal

Advance

  • $172.34 (Each)
  • $172.34 (Each)
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
71A8142001D
Manufacturer
Advance
Manufacturer's Part Number
193383
Description
1-150W 480 HP Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087814215 / 00781087814215
Weight per unit
9.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.34 (Each)
Resources
Images
 
 
71A8142001D - Large Image
 
71A8142001D - Large Image
Attachments
 
 
71A8142001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
480
Lamp Type
HPS
Number of Lamps
1
Dimensions and Weight
Width
1.1
Height
1.69
Length
15.55
Descriptions
Product Type
HPS Bal 150W S55 480V Kit
Description
1-150W 480 HP BAL
extra long description
ADV 193383 HPS BAL 150W S55 480V KI
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
dimmable
No
start type
Pulse
ANSI Code
S55
Power Factor
0.90
Ballast Factor
1
Power Rating
150
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193383
GTIN
00781087814215
UPC
781087814215
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
9.98
Weight per each
9.98
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71A8142001D.
Jump To:

Cross Referenced

These items are similar to 71A8142001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A8142-001D Philips Advance 00781087814215
DEL-00234 Deltona n/a
GES15048TLC3D-5 GE Lighting 00043168870870
842-1868-047 Jefferson n/a
47619 Osram Sylvania 00046135476198
GERB15S5H Power Lighting n/a
78-13-1396-4 Ballastronix-Sola n/a
79-18-1720-2 Ballastronix-Sola n/a
12310-160 Universal Lighting Technologies n/a
12310-160R-500K Universal Lighting Technologies n/a
12310-160S Universal Lighting Technologies n/a
12311-160 Universal Lighting Technologies n/a
12312-1601S Universal Lighting Technologies n/a
S15048TLC3M Universal Lighting Technologies n/a
S15048TLC3M500K Universal Lighting Technologies 00768386176510
17G1114 Valmont n/a
17G1114W18 Valmont n/a
17V1114W18F Valmont n/a
V90Y1454 Venture n/a

* All prices subject to change.

Begin Live Chat