71A7971001D - 70W HPS Multi-Tap Bal

Advance

  • $118.00 (Each)
  • $118.00 (Each)

Availability: In Stock Locally
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
71A7971001D
Manufacturer
Advance
Manufacturer's Part Number
176081
Description
70W HPS Multi-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 2.527 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087797112 / 00781087797112
Weight per unit
5.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.00 (Each)
Resources
Images
 
 
71A7971001D - Large Image
 
71A7971001D - Large Image
Specifications Sheets
 
 
71A7971001D - Specification Sheet
Attachments
 
 
71A7971001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
1.46 A;0.86 A;0.73 A;0.64 A
Number of Lamps
1
Wattage
70
Lamp Type
HPS
Dimensions and Weight
Height
2.8 in
Length
3.9 in
Width
1.1
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 70 W, 120/208/240/277 V ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 in Length, 2.9 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 2.527 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 70 W, MH Quad Ballast
Special Features
M47 ANSI
Description
70W HPS MULTI-TAP BAL
extra long description
ADV 176081 HPS BAL 70W S62 QUAD KIT
Additional Information
For Bulb Type
HPS
start type
Pulse
Power Factor
0.90
package quantity
1 PK
Made in USA
yes
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+90 °C (Capacitor)
Ballast Factor
1
Power Rating
70
dimmable
No
ANSI Code
S62
Manufacturer Information
Manufacturers Part Number
176081
Brand
Signify Electronics
GTIN
00781087797112
UPC
781087797112
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
2.527 kg
Weight per each
5.82
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat