71A6572001 - 1000W MH Multi Tap Bal

Advance

  • $472.24 (Each)
  • $472.24 (Each)
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
71A6572001
Manufacturer
Advance
Manufacturer's Part Number
191908
Description
1000W MH Multi Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087657218 / 00781087657218
Weight per unit
21.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
71A6572001 - Large Image
 
71A6572001 - Large Image
Attachments
 
 
71A6572001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 71A6572001.
Jump To:

Similar Items

Similar items are close alternatives to 71A6572001, though they may not be 100% alike.

Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2....
  • Our Part #: 71A6552001
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 486514
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($283.61) ·
71A6552001 - Advance By Signify

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$283.61

Each

QTY:
Each
Add
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A...
  • MFR Part #: M1000ML5AC5M500K
  • Manufacturer: Universal Lighting Tech.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M1000ML5AC5M500K - Universal Lighting Tech.

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat