71A6452001D - 750W MH Bal

Advance

  • $414.00 (Each)
  • $414.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
71A6452001D
Manufacturer
Advance
Manufacturer's Part Number
71A6452001D
Description
750W MH Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Categories
High Intensity Discharge Balla - Hid Ballast Kits
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087057490 / 00781087057490
Weight per unit
20.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
71A6452001D - Large Image
 
71A6452001D - Large Image
Attachments
 
 
71A6452001D - Specification Sheet
Features
Number of Lamps
1
Voltage Rating
120/208/240/277/480
Wattage
750
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
16.73
Descriptions
Product Type
MH Bal 750W M149 5-Tap Kit
extra long description
ADV 71A6452001D MH BAL 750W M149 5-
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Description
750W MH BAL
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
750
ANSI Code
M149
dimmable
No
start type
Pulse
Manufacturer Information
Manufacturers Part Number
71A6452001D
Brand
Signify Electronics
GTIN
00781087057490
UPC
781087057490
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
20.16
Weight per each
20.16
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.