71A6092001D - 400W Pulse Start MH Multi Tap M135/155

Advance

  • $240.81 (Each)
  • $240.81 (Each)
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
71A6092001D
Manufacturer
Advance
Manufacturer's Part Number
192401
Description
400W Pulse Start MH Multi Tap M135/155
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 400 W, 120/208/240/277 V Ac, 2.6 A;1.56 A;1.31 A;1.17 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 5.983 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087098035 / 00781087098035
Weight per unit
13.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.81 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Specifications Sheets
 
 
71A6092001D - Specification Sheet
Images
 
 
71A6092001D - Large Image
 
71A6092001D - Small Image
Attachments
 
 
71A6092001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6092001D.
Jump To:

Cross Referenced

These items are similar to 71A6092001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6004-500 Philips Advance n/a
71A6034-500T Philips Advance n/a
71A6092-001D Philips Advance 00781087098035
71A60A2-500D Philips Advance n/a
71A60B4-500T Philips Advance n/a
71A60E4-500T Philips Advance n/a
71A6137-001D Philips Advance n/a
DEL-00297 Deltona n/a
GEP400MLTAC4-5 GE Lighting 00043168870085
M0400-02C-411 Howard Lighting n/a
M0400-08C-711 Howard Lighting n/a
M0400-27C-411 Howard Lighting n/a
M0400-28C-411 Howard Lighting n/a
M0400-71C-411 Howard Lighting n/a
M0400-71C-611 Howard Lighting n/a
47132 Osram Sylvania 00046135471322
47739 Osram Sylvania 00046135477393
1130-829 Universal Lighting Technologies n/a
P400277RCEM Universal Lighting Technologies n/a
P400ML5AC4M Universal Lighting Technologies n/a
P400MLTAC4M Universal Lighting Technologies n/a
P400MLTAC4M500K Universal Lighting Technologies 00768386164715
P400TRIAC4M Universal Lighting Technologies n/a
V90AM7630 Venture n/a
V90D7612 Venture n/a
V90J7612 Venture n/a
V90U7621 Venture n/a

* All prices subject to change.

Begin Live Chat