71A5540001D - 175W 480V MH Ballast

Advance

  • $170.48 (Each)
  • $170.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
71A5540001D
Manufacturer
Advance
Manufacturer's Part Number
193029
Description
175W 480V MH Ballast
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Categories
High Intensity Discharge Balla - Hid Ballast Kits
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096444 / 00781087096444
Weight per unit
7.831 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.48 (Each)
Resources
Images
 
 
71A5540001D - Large Image
 
71A5540001D - Small Image
Attachments
 
 
71A5540001D - Specification Sheet
Features
Number of Lamps
1
Wattage
175
Voltage Rating
480
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
0.16
Width
1.1
Length
15.55
Descriptions
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Product Type
MH Bal 175W M57 480V Kit
Description
175W 480V MH BALLAST
extra long description
ADV 193029 MH BAL 175W M57 480V KIT
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
175
ANSI Code
M57/107
dimmable
No
start type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193029
GTIN
00781087096444
UPC
781087096444
Taxonomies, Classifications, and Categories
Type
Magnetic HID
Category Description
HID BALLASTS
Packaging
Weight
7.5
Weight per each
7.831
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 71A5540001D.
Jump To:

Cross Referenced

These items are similar to 71A5540001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A3042-001D Philips Advance n/a
71A3072-001D Philips Advance n/a
71A30D2-001D Philips Advance n/a
71A3301-001 Philips Advance n/a
71A3325-600 Philips Advance n/a
71A3325-791 Philips Advance n/a
71A5540-001D Philips Advance 00781087096444
71A5540-500DT Philips Advance n/a
71A55H0-500D Philips Advance n/a
DEL-00132 Deltona n/a
DEL-00186 Deltona n/a
DEL-00191 Deltona n/a
DEL-00389 Deltona n/a
DEL-00406 Deltona n/a
GEM175ML5AC3-5 GE Lighting 00043168872102
GEM175ML5AC3-55 GE Lighting 00043168717014
M0175-11C-211 Howard Lighting n/a
336-1394-850 Jefferson n/a
336-1396-850 Jefferson n/a
236-1395-800 Jefferson n/a
236-1396-800 Jefferson n/a
236-1398-800 Jefferson n/a
841-1392 Jefferson n/a
841-1392-000 Jefferson n/a
841-1394-000 Jefferson n/a
845-1390 Jefferson n/a
845-1390-000 Jefferson n/a
845-1392-047 Jefferson n/a
332-1392-200 Jefferson n/a
332-1392-800 Jefferson n/a
845-1398 Jefferson n/a
332-1392-825 Jefferson n/a
845-1398-047 Jefferson n/a
332-1393-800 Jefferson n/a
332-1394-800 Jefferson n/a
332-1394-825 Jefferson n/a
332-1396-800 Jefferson n/a
845-1778-000 Jefferson n/a
336-1392-850 Jefferson n/a
236-1391-800 Jefferson n/a
236-1392-800 Jefferson n/a
236-1393-800 Jefferson n/a
236-1394-800 Jefferson n/a
840-1396-000 Jefferson n/a
840-1397-000 Jefferson n/a
336-1393-850 Jefferson n/a
336-1398-850 Jefferson n/a
800-1392-900 Jefferson n/a
801-1392 Jefferson n/a
840-1393 Jefferson n/a
840-1393-000 Jefferson n/a
840-1396 Jefferson n/a
47243 Osram Sylvania 00046135472435
H175/480-KIT Osram Sylvania n/a
H175/MULTI-KIT Osram Sylvania n/a
M175/480-KIT Osram Sylvania 00046135470356
47735 Osram Sylvania 00046135477355
48433 Osram Sylvania 00046135484339
GERB17M5A Power Lighting n/a
M0175-71C-213 SLI-Power n/a
75-12-348 Ballastronix-Sola n/a
75-12-466 Ballastronix-Sola n/a
75-21-363 Ballastronix-Sola n/a
78-24-1363 Ballastronix-Sola n/a
75-21-564 Ballastronix-Sola n/a
78-24-347 Ballastronix-Sola n/a
75-22-348 Ballastronix-Sola n/a
75-22-466 Ballastronix-Sola n/a
75-27-348 Ballastronix-Sola n/a
75-27-466 Ballastronix-Sola n/a
78-27-563 Ballastronix-Sola n/a
78-10-1256 Ballastronix-Sola n/a
79-12-3920-1 Ballastronix-Sola n/a
79-12-3940-1 Ballastronix-Sola n/a
79-12-3940-4 Ballastronix-Sola n/a
78-12-1256 Ballastronix-Sola n/a
79-12-627 Ballastronix-Sola n/a
79-14-3940-1 Ballastronix-Sola n/a
79-14-3940-2 Ballastronix-Sola n/a
78-12-1363 Ballastronix-Sola n/a
79-15-627 Ballastronix-Sola n/a
79-17-3940-1 Ballastronix-Sola n/a
79-17-3940-4 Ballastronix-Sola n/a
79-18-1240-1 Ballastronix-Sola n/a
78-12-347 Ballastronix-Sola n/a
79-18-3940-1 Ballastronix-Sola n/a
79-18-3940-4 Ballastronix-Sola n/a
79-18-3940-6 Ballastronix-Sola n/a
78-12-563 Ballastronix-Sola n/a
78-13-1256 Ballastronix-Sola n/a
79-21-627 Ballastronix-Sola n/a
78-21-1363 Ballastronix-Sola n/a
78-21-563 Ballastronix-Sola n/a
78-23-347 Ballastronix-Sola n/a
78-23-563 Ballastronix-Sola n/a
78-15-1256 Ballastronix-Sola n/a
79-23-627 Ballastronix-Sola n/a
79-24-627 Ballastronix-Sola n/a
79-27-627 Ballastronix-Sola n/a
78-15-347 Ballastronix-Sola n/a
79-31-3940-1 Ballastronix-Sola n/a
79-31-3940-4 Ballastronix-Sola n/a
78-15-563 Ballastronix-Sola n/a
79-40-3940-4 Ballastronix-Sola n/a
79-40-3940-6 Ballastronix-Sola n/a
79-41-3940-4 Ballastronix-Sola n/a
78-13-1465 Ballastronix-Sola n/a
79-22-3940-4 Ballastronix-Sola n/a
1030-11 Universal Lighting Technologies n/a
1030-11R Universal Lighting Technologies n/a
1030-11S Universal Lighting Technologies n/a
1030-11T Universal Lighting Technologies n/a
1030-15 Universal Lighting Technologies n/a
1030-15R Universal Lighting Technologies n/a
1030-15S Universal Lighting Technologies n/a
1030-19 Universal Lighting Technologies n/a
1030-19R Universal Lighting Technologies n/a
1030-19S Universal Lighting Technologies n/a
1030-229 Universal Lighting Technologies n/a
M175ML5AC3M500K Universal Lighting Technologies 00768386183440
805-1390-000-3 Universal Lighting Technologies n/a
1130-31 Universal Lighting Technologies n/a
1130-31-500-K Universal Lighting Technologies n/a
1030-23 Universal Lighting Technologies n/a
1030-23R Universal Lighting Technologies n/a
1030-23S Universal Lighting Technologies n/a
1030-71 Universal Lighting Technologies n/a
1030-71R Universal Lighting Technologies n/a
1030-75 Universal Lighting Technologies n/a
1030-91 Universal Lighting Technologies n/a
1030-91-500-K Universal Lighting Technologies n/a
1132-311 Universal Lighting Technologies n/a
H175120LC3M Universal Lighting Technologies n/a
10311-11 Universal Lighting Technologies n/a
H17548TAC3M Universal Lighting Technologies n/a
10311-19 Universal Lighting Technologies n/a
H175MLTAC3M Universal Lighting Technologies n/a
H175TRIAC3M Universal Lighting Technologies n/a
1032-271 Universal Lighting Technologies n/a
1032-311 Universal Lighting Technologies n/a
1033-15 Universal Lighting Technologies n/a
1033-15S Universal Lighting Technologies n/a
1033-23 Universal Lighting Technologies n/a
1033-23N-207 Universal Lighting Technologies n/a
1033-23S Universal Lighting Technologies n/a
1038-23S Universal Lighting Technologies n/a
M17548TAC3M Universal Lighting Technologies n/a
1130-121 Universal Lighting Technologies n/a
1030-245 Universal Lighting Technologies n/a
1030-27 Universal Lighting Technologies n/a
1030-31 Universal Lighting Technologies n/a
1030-31-500-K Universal Lighting Technologies n/a
15G4202 Valmont n/a
15G4203 Valmont n/a
15G4250 Valmont n/a
15G4404 Valmont n/a
15G4404W18 Valmont n/a
15G4417 Valmont n/a
15G4419 Valmont n/a
15V4494W18F Valmont n/a
16G1294 Valmont n/a
16G1294W18 Valmont n/a
16V1294W18F Valmont n/a
V90Y6111 Venture n/a
V90Y6111T Venture n/a
V90Y6150 Venture n/a

* All prices subject to change.