S4421RAC - PL BX 4 SQ 21 Cu In Captive Nail

Legrand-Pass & Seymour

  • $4.76 (Each)
  • $4.76 (Each)

  • $476.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S4421RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S44-21-RAC
Description
PL BX 4 SQ 21 Cu In Captive Nail
4-Inch Square Box With Threaded Mounting Holes, Captive Mounting Nails Each End. 3 Auto/Clamps Each End, 2 On Side Opposite to Nails. Two #8MOUNTING Screws Factory Installed.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Weatherproof Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785007207361 / 0785007207361 / 00785007207361
Weight per unit
0.2322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.76 (Each)
Carton
$476.18 (Per 100)
Resources
Images
 
 
S4421RAC - Small Image
 
S4421RAC - Large Image
Brochures
 
 
S4421RAC - Brochure
Other Links
 
 
S4421RAC - Other
 
S4421RAC - Other
 
S4421RAC - Other
Features
insulation
False
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
PL BX 4 SQ 21 Cu In Captive Nail
Description
PL BX 4 SQ 21 CU IN CAPTIVE NAIL
extra long description
P&S S4421RAC PL BX 4 SQ 21 CU IN CA
Long Description
4-inch Square Box with threaded mounting holes, captive mounting nails each end. 3 Auto/Clamps each end,2 on side opposite to nails. Two #8Mounting Screws Factory Installed.
Special Features
Captive mounting nails, 2 auto/clamps 8 mounting screws
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Manufacturers Part Number
S44-21-RAC
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007207361
UPC
785007207361
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Square Box
Packaging
Weight per each
0.2322
Carton
100
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Listed
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of S4421RAC.
Jump To:

Cross Referenced

These items are similar to S4421RAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9343-NK AFC Cable Systems n/a
PJ-20N Allied Moulded Products 00085339990017
EZ18XN Cantex 00088700020085
EZ32XN Cantex 00088700019997
TP1900 Eaton Crouse-Hinds 00786189019001
1900 GENERAL ELECTRIC n/a
4S812C GENERAL ELECTRIC n/a
7218 GENERAL ELECTRIC n/a
9340HN GENERAL ELECTRIC n/a
S44-21-RAC Legrand Pass & Seymour 00785007207361
S44-21-SAC Legrand Pass & Seymour 00785007207385
7232 Raco 00050169072325
7220RAC Raco 00050169972205
S44-21-RAC Raco n/a
S44-21-SAC Raco n/a
B418A Thomas & Betts n/a
4S-32-N Thomas & Betts 00781720085071
B432A Thomas & Betts n/a
4S-812-C Thomas & Betts Conduit n/a

* All prices subject to change.