ALLNLEDTM4 - Adorne Led Linear Light Titanium

Wiremold

  • $161.19 (Each)
  • $161.19 (Each)

  • $2,579.04 (Per 16)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALLNLEDTM4
Manufacturer
Wiremold
Manufacturer's Part Number
ALLNLEDTM4
Description
Adorne Led Linear Light Titanium
Perfect Anywhere A Brighter Countertop Work Space Is Required, or Where Counter Real Estate Is Limited. - Enjoy A Bright Lighting Option For Illuminating Countertop Work Spaces That Plugs Directly Into Any System Module. - Can Be Controlled Remotely When Used With The Adorne Direct Wire Modular Track. - When Paired With The Adorne Paddle Dimmer, Led Linear Lights Can Be Dimmed As Well As Turned On and Off. - Recommended Positioning Of The Led Linear Light Is One Light For Every 18” Of Modular Track.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
786776178173 / 00786776178173
Weight per unit
0.6759 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.19 (Each)
Standard Packaging
$2,579.04 (Per 16)
Resources
Images
 
 
ALLNLEDTM4 - Large Image
 
ALLNLEDTM4 - Large Image
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
125V
amperage rating
15A
Wattage
8W
Material
Plastic
Material, Color, and Finish
Finish
Frosted
Color
Titanium
Dimensions and Weight
Width
11.25
Height
1.5625
Length
4.0625
Descriptions
Description
ADORNE LED LINEAR LIGHT TITANIUM
Long Description
Perfect anywhere a brighter countertop work space is required, or where counter real estate is limited. - Enjoy a bright lighting option for illuminating countertop work spaces that plugs directly into any system module. - Can be controlled remotely when used with the adorne Direct Wire Modular Track. - When paired with the adorne Paddle Dimmer, LED Linear Lights can be dimmed as well as turned on and off. - Recommended positioning of the LED Linear Light is one light for every 18” of modular track.
Special Features
Undercabinet system that provieds lighting, power, USB charging and audio.
Product Type
Disc No Sub
extra long description
P&S ALLNLEDTM4 DISC NO SUB
Manufacturer Information
Manufacturers Part Number
ALLNLEDTM4
Brand
WIREMOLD
GTIN
00786776178173
UPC
786776178173
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Undercabinet Lighting System
Availability
Status
Inactive
Packaging
Weight per each
0.6759
Carton
1
Package
16
Uses, Certifications, and Standards
environmental conditions
Dry interior locations.
Enclosure
Plastic
Application
Residential, Hospitality
Mounting
Screw on mount
standard
cETLus Listed; ETL Listed system 100477148
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat