XHPBS(RED) - PB

Adalet-PLM

  • $117.18 (Each)
  • $117.18 (Each)

Available from manufacturer.
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
XHPBS(RED)
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XHPBS (RED)
Description
PB
Dust Tight, Short Barrel Type; Red Color; Momentary Operation Type; Class I Groups B C D, Class Ii Groups E F G, Nema 3/4/7/9 Enclosure; Molded Nylon Body Material; Barrel Material Die-Cast Aluminum Alloy; Cap Color Red; Approval Ul, Csa
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
N/A
UPC/GTIN
781063201206 / 00781063201206
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.18 (Each)
Stock Availability
San Antonio
0
San Antonio RDC
0
All Stores
0
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
Explosionproof Pushbutton
Description
PB
Long Description
DUST TIGHT, SHORT BARREL TYPE; RED COLOR; MOMENTARY OPERATION TYPE; CLASS I GROUPS B C D, CLASS II GROUPS E F G,NEMA 3/4/7/9 ENCLOSURE; MOLDED NYLON BODY MATERIAL; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; CAP COLOR RED; APPROVAL UL, CSA
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XHPBS (RED)
GTIN
00781063201206
UPC
781063201206
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area