XCE091105N4 - Control Encl

Adalet-PLM

  • $1416.34 (Each)
  • $1,416.34 (Each)
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
XCE091105N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 091105 N4
Description
Control Encl
Explosionproof Control Enclosure 9"W X 11"H X 5"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063901618 / 00781063901618
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,416.34 (Each)
Resources
Attachments
 
 
XCE091105N4 - Specification Sheet
Images
 
 
XCE091105N4 - Small Image
 
XCE091105N4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Width
12-3/8 INCH
Width in inch
12.375
Height
14-3/8 INCH
Height in inch
14.375
Depth
7-5/16 INCH
Depth in inch
7.3125
Descriptions
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 12-3/8 INCH; 12.375 WIDTH IN INCH; 14-3/8 INCH; 14.375 HEIGHT IN INCH; 7-5/16 INCH; 7.3125 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 12-3/8 INCH; 14-3/8 INCH; 7-5/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Manufacturer Information
Brand
Adalet-PLM
Model
XCE
Manufacturers Part Number
XCE 091105 N4
GTIN
00781063901618
UPC
781063901618
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat