T279744S - 5KVA 1PH Transformer

Acme Electric

  • $1493.98 (Each)
  • $1,493.98 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
T279744S
Manufacturer
Acme Electric
Manufacturer's Part Number
T279744S
Description
5KVA 1PH Transformer
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 5kva
Slang Terms

Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503102084 / 00047503102084
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,493.98 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
T279744S - Small Image
 
T279744S - Large Image
 
T279744S - Large Image
 
T279744S - Large Image
 
T279744S - Large Image
Attachments
 
 
T279744S - Specification Sheet
Other Links
 
 
T279744S - Other
 
T279744S - Other
 
T279744S - Other
 
T279744S - Other
Dimensions and Weight
Width
10.31
Height
14.38
Length
7.13
Descriptions
Product Type
Dry Type Distribution Transformer
extra long description
ACME T279744S TFMR 1PH 5.0KVA 120/2
Description
5KVA 1PH TRANSFORMER
Long Description
Low Voltage Distribution Transformer - Single Phase, 120/208/240/277 - 120/240V, 5kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Primary Voltage
120/208/240/277
Secondary Voltage
120/240
pallet quantity
24
product category
Dry Type Distribution Transformer
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T279744S
GTIN
00047503102084
UPC
047503102084
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of T279744S.
Jump To:

Cross Referenced

These items are similar to T279744S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T2531441S Acme Electric n/a
T2531741S Acme Electric n/a
T279744S Acme Electric 00047503102084
T353044S Acme Electric n/a
SE120N5F Connecticut Electric n/a
SE201D5F Connecticut Electric n/a
SE271D5F Connecticut Electric n/a
HL123055SH Dongan 00782490413040
HL124055SH Dongan 00782490413262
HL126055SH Dongan 00782490413705
G005K1EF1A03 Eaton n/a
G005K1HF1A03 Eaton n/a
G005K1MF1A03 Eaton n/a
9T21B1001G02 GENERAL ELECTRIC 00783173003985
9T21B1028G02 GENERAL ELECTRIC 00783173121979
9T21B1046G02 GENERAL ELECTRIC 00783173006986
C1F005EES Hammond Power Solutions 00803423091484
C1F005WES Hammond Power Solutions 00803423092559
4110111120 Jefferson Electric 00783795147364
4110111208 Jefferson Electric 00783795147371
5S60F Schneider Electric n/a
5S61F Schneider Electric 00785901765967
5S62F Schneider Electric n/a
5S6F Schneider Electric 00785901338383
5S7F Schneider Electric 00785901338390
5S8F Schneider Electric 00785901338406
1B1N005 Siemens n/a
1B1N005ES Siemens n/a
1E1R005ES Siemens n/a
1E1U005 Siemens n/a
HS12F5AS SolaHD 00783472121205
There were no add-on items found for T279744S.

* All prices subject to change.