T181052 - .75KVA 1PH 120/240V 12/24V Buck Boost Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T181052
Manufacturer
Acme Electric
Manufacturer's Part Number
T181052
Description
.75KVA 1PH 120/240V 12/24V Buck Boost Transformer
Buck-Boost Transformer - Single Phase, 120 X 240 - 12/24V, 750va
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503171301 / 00047503171301
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T181052 - Small Image
 
T181052 - Large Image
 
T181052 - Large Image
 
T181052 - Large Image
 
T181052 - Large Image
Attachments
 
 
T181052 - Specification Sheet
Other Links
 
 
T181052 - Other
 
T181052 - Other
 
T181052 - Other
 
T181052 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
9.68
Length
4.51
Width
4.75
Descriptions
Description
.75KVA 1PH 120/240V 12/24V BUCK BOOST TRANSFORMER
Product Type
Buck-Boost Transformer
extra long description
ACME T181052 TFMR 1PH .75KVA 120X24
Long Description
Buck-Boost Transformer - Single Phase, 120 X 240 - 12/24V, 750VA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Buck-boost transformers are small single phase transformers designed to reduce (buck) or raise (boost) line voltage from 5 - 20 PCT; The most common example is boosting 208 - 230 V, usually to operate a 230 V motor such as an air-conditioner compressor, from a 208 V supply line; Buck-boost transformers are an economical way to correct a potentially very serious problem; Anytime a line voltage change in the 5 - 20 PCT range is required, a buck-boost transformer should be consider
Additional Information
Primary Voltage
120 x 240 V
Insulation Class
180 DEG C Class H
Secondary Voltage
12/24 V
product category
Buck-Boost Transformer
pallet quantity
32
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T181052
GTIN
00047503171301
UPC
047503171301
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Buck-Boost Transformer
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Frequency Rating
50/60
Application
For Low Voltage Lighting Or Control Circuitry
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T181052.
Jump To:

Similar Items

Similar items are close alternatives to T181052, though they may not be 100% alike.

Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V...
  • Our Part #: S10N04P76P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S10N04P76P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($327.98) ·
S10N04P76P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$327.98

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to T181052 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181052 Acme Electric 00047503171301
SB12N750F Connecticut Electric n/a
85M030 Dongan 00782490358303
J750A1EA1A02 Eaton n/a
S10N04P76P Eaton 00786680073595
750SV43F Schneider Electric 00785901019930
705BB1224 Siemens n/a
HS19F750B SolaHD 00783472100729

* All prices subject to change.

Begin Live Chat