T113074 - 1.5KVA Buck Boost Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T113074
Manufacturer
Acme Electric
Manufacturer's Part Number
T113074
Description
1.5KVA Buck Boost Transformer
Acme Electric T-1-13074 Transformer, Encapsulated Core and Coil Buck-Boost, 120/240 V, 16/32 V, 23.9 Kva/100 Amp: 255 V Line and 239 V Load Buck Voltage, 22.5 Kva/93.8 Amp: 225 V Line and 240 V Load Boost Voltage, 60 HZ, 1 PH, 93.7 Amp At 16 V, 46.9 Amp At 32 V, 115 Deg C Rise, Wire Lead Screw Terminal Connection, 180 Deg C Class H Insulation, Wall Mounting, Nema 3R, 5-1/2 In Length, 5.13 In Width, 11.62 In Height, 1.5 Kva, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, Ul 506, Ul File
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503176702 / 00047503176702
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T113074 - Small Image
 
T113074 - Large Image
Attachments
 
 
T113074 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1 PH
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
11.62 in
Length
5.5 in
Width
78392730664
Descriptions
Product Type
TFMR 1PH 1.5KVA 120X240-16/32
Description
1.5KVA BUCK BOOST TRANSFORMER
Long Description
Acme Electric T-1-13074 Transformer, Encapsulated Core And Coil Buck-Boost, 120/240 V, 16/32 V, 23.9 KVA/100 AMP: 255 V Line And 239 V Load Buck Voltage, 22.5 KVA/93.8 AMP: 225 V Line And 240 V Load Boost Voltage, 60 HZ, 1 PH, 93.7 AMP At 16 V, 46.9 AMP At 32 V, 115 DEG C Rise, Wire Lead Screw Terminal Connection, 180 DEG C Class H Insulation, Wall Mounting, NEMA 3R, 5-1/2 IN Length, 5.13 IN Width, 11.62 IN Height, 1.5 KVA, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, UL 506, UL File
Special Features
Encapsulated core and coil; Buck-boost transformers are small single phase transformers designed to reduce (buck) or raise (boost) line voltage from 5 - 20 PCT; The most common example is boosting 208 - 230 V, usually to operate a 230 V motor such as an air-conditioner compressor, from a 208 V supply line; Buck-boost transformers are an economical way to correct a potentially very serious problem; Anytime a line voltage change in the 5 - 20 PCT range is required, a buck-boost transformer should be consider
Additional Information
Output Voltage
16/32 VAC
Input Voltage
120/240 VAC
Primary Voltage
120/240 VAC
Secondary Voltage
16/32 VAC
Insulation Class
180 DEG C Class H
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T113074
GTIN
00047503176702
UPC
047503176702
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Buck-Boost Transformer
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Temperature Rating
40825
Frequency Rating
60 A
Application
For Low Voltage Lighting Or Control Circuitry
Mounting
WALL
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T113074.
Jump To:

Similar Items

Similar items are close alternatives to T113074, though they may not be 100% alike.

Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 67P, 60 H...
  • Our Part #: S10N06P16P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S10N06P16P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($479.33) ·
S10N06P16P - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$479.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T113074 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T113074 Acme Electric 00047503176702
SB16N15F Connecticut Electric n/a
85Y040 Dongan 00782490809409
J1X5K1EB1A02 Eaton n/a
S10N06P16P Eaton 00786680073632
15S46F Schneider Electric n/a
105BB1632 Siemens n/a
HS20F1.5A SolaHD 00783472132263

* All prices subject to change.

Begin Live Chat