ZA7580 - Coil-230-240V A45 A70

Abb

  • $238.68 (Each)
  • $238.68 (Each)

  • $11,456.64 (Per 48)
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
ZA7580
Manufacturer
Abb
Manufacturer's Part Number
ZA75-80
Description
Coil-230-240V A45 A70
Replacement 230-240V 60 HZ Coil For A45 Through A75, A50N2 Through A75N3, UA50 Through UA75 and GA75 Across The Line Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019887326 / 3471522118806 / 00662019887326
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.68 (Each)
Standard Packaging
$11,456.64 (Per 48)
Resources
Images
 
 
ZA7580 - Small Image
 
ZA7580 - Large Image
Other Links
 
 
ZA7580 - Other
Attachments
 
 
ZA7580 - Specification Sheet
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
COIL-230-240V A45 A70
Product Type
A75 Coil 220/50 240/60
extra long description
ABB ZA75-80 A75 COIL 220/50 240/60
Long Description
Replacement 230-240V 60 Hz coil for A45 through A75, A50N2 through A75N3, UA50 through UA75 and GA75 across the line contactors
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
ZA75-80
Brand
ABB
GTIN
00662019887326
UPC
662019887326
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.38
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A50 to .A75, 4-pole A45 to .A75, UA50 to UA75, UA50 to -R to UA75 to -R, GA75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat