THQL2135 - 2POLE 35AMP Q-Line

Ge

  • $209.40 (Each)
  • $209.40 (Each)

In-Stock: 0 available locally (Atlanta, GA) (change location)
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
THQL2135
Manufacturer
Ge
Manufacturer's Part Number
THQL2135
Description
2POLE 35AMP Q-Line
THQL 2POLE 120/240V 10K Ic 35amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164138337 / 00783164138337
Weight per unit
650 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.40 (Each)
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
THQL2135 - Small Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
 
THQL2135 - Large Image
360 Images
 
 
THQL2135 - 360 Image
Attachments
 
 
THQL2135 - Specification Sheet
Other Links
 
 
THQL2135 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Voltage Rating
240 V
amperage rating
35
Descriptions
Product Type
THQL 2POLE 120/240V 10K Ic 35amp
extra long description
GE THQL2135 THQL 2POLE 120/240V 10K
Description
2POLE 35AMP Q-LINE
Long Description
THQL 2POLE 120/240V 10K IC 35AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2135 breaker features 2 poles. an ampere
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2135
Brand
GE
GTIN
00783164138337
UPC
783164138337
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
650
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQL2135.
Jump To:

Cross Referenced

These items are similar to THQL2135 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP135 Eaton Crouse-Hinds n/a
CL135 Eaton 00786676011587
THQL1135 GENERAL ELECTRIC 00783164138283
THQL2135 GENERAL ELECTRIC 00783164138337
THQP135 GENERAL ELECTRIC 00783164134445
MP135 Murray Feiss Lighting n/a
HOM13 Schneider Electric n/a
Q135 Siemens 00783643156241
TB135 Thomas & Betts n/a
5B726 WW GRAINGER n/a
QO135 Schneider Electric 00785901010609

* All prices subject to change.

Begin Live Chat