TF6547 - Therm O/L Relay 36-47a

Abb

  • $376.83 (Each)
  • $376.83 (Each)
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
TF6547
Manufacturer
Abb
Manufacturer's Part Number
TF65-47
Description
Therm O/L Relay 36-47a
The TF65-40 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
00888614001497 / 00888614001497
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$376.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
TF6547 - Small Image
 
TF6547 - Large Image
Other Links
 
 
TF6547 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat