TF6540 - Therm O/L Relay 30-40a

Abb

  • $365.99 (Each)
  • $365.99 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
TF6540
Manufacturer
Abb
Manufacturer's Part Number
TF65-40
Description
Therm O/L Relay 30-40a
The TF65-33 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614001480 / 00888614001480
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.99 (Each)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
TF6540 - Small Image
 
TF6540 - Large Image
Other Links
 
 
TF6540 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Tol, AF40-65, Class-10, 30-40a
Description
THERM O/L RELAY 30-40A
extra long description
ABB TF65-40 TOL,AF40-65,CLASS-10,30
Long Description
The TF65-33 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop function and a trip indication. The overload relays are connected directly to the block contactors. single mounting kits are
Manufacturer Information
Manufacturers Part Number
TF65-40
Brand
ABB
GTIN
00888614001480
UPC
888614001480
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
1.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Henderson
2 View Store
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat