TF4229 - Therm O/L Relay 24-29a

Abb

  • $275.88 (Each)
  • $275.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TF4229
Manufacturer
Abb
Manufacturer's Part Number
TF42-29
Description
Therm O/L Relay 24-29a
3 Pole Thermal Overload Relay With 24-29 Amp Setting Range
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
804325558648 / 4016779764988 / 00804325558648
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.88 (Each)
Resources
Images
 
 
TF4229 - Small Image
 
TF4229 - Large Image
Attachments
 
 
TF4229 - Specification Sheet
Other Links
 
 
TF4229 - Other
Features
Poles
3 in
Dimensions and Weight
Size
3.48x1.77x2.78 Inches
Descriptions
Product Type
Thermal O/L Relay, 24.0-29.0a
Description
THERM O/L RELAY 24-29A
extra long description
ABB TF42-29 THERMAL O/L RELAY, 24.0
Special Features
Economic overload protection
Long Description
3 pole thermal overload relay with 24-29 amp setting range
Manufacturer Information
Manufacturers Part Number
TF42-29
Brand
ABB
GTIN
00804325558648
UPC
804325558648
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
THERMAL
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
Offers reliable protection for motors in the event of overload or phase failure
standard
UL, CSA, CE
You must have an account to view stock levels
These alternate items can be purchased instead of TF4229.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TF4229.

Therm O/L Relay 24-29a
  • Our Part #: 1SAZ721201R1052
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TF42-29
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($275.88)
1SAZ721201R1052 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$275.88

Each

QTY:
Each
Add
There were no add-on items found for TF4229.

* All prices subject to change.