TA75DU63 - Overload Relay-45 63a

Abb

  • $392.52 (Each)
  • $392.52 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TA75DU63
Manufacturer
Abb
Manufacturer's Part Number
TA75DU63
Description
Overload Relay-45 63a
3 Pole Thermal Overload Relay With 45-63 Amperes Setting Range. 92 Millimiters Height X 111 Millimiters Depth X 58 Millimiters Width.
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885711 / 4013614216732 / 00662019885711
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$392.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
TA75DU63 - Small Image
 
TA75DU63 - Large Image
Attachments
 
 
TA75DU63 - Specification Sheet
Other Links
 
 
TA75DU63 - Other
Dimensions and Weight
Size
58x92x111mm
Descriptions
Description
OVERLOAD RELAY-45 63A
Product Type
Relais Thermique 45...63a
extra long description
ABB TA75DU63 OVERLOAD RELAY 45-63A
Long Description
3 pole thermal overload relay with 45-63 amperes setting range. 92 millimiters height x 111 millimiters depth x 58 millimiters width.
Special Features
Degree of protection: IP20, IP10
Manufacturer Information
Manufacturers Part Number
TA75DU63
Brand
ABB
GTIN
00662019885711
UPC
662019885711
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A50, A63, A75, AE50, AE63, AE75
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TA75DU63.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA75DU63.

Overload Relay-45 63a
  • Our Part #: 1SAZ811201R1007
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TA75DU63
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($392.52)
1SAZ811201R1007 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$392.52

Each

QTY:
Each
Add

* All prices subject to change.