TA25DU32 - Overload Relay-24 32a

Abb

  • $82.73 (Each)
  • $82.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TA25DU32
Manufacturer
Abb
Manufacturer's Part Number
TA25DU32
Description
Overload Relay-24 32a
3 Pole Thermal Overload Relay With 24-32 Amperes Setting Range. Rated Insulation Voltage 690V.
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885568 / 4013614216640 / 00662019885568
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.73 (Each)
Resources
Images
 
 
TA25DU32 - Small Image
 
TA25DU32 - Large Image
Attachments
 
 
TA25DU32 - Specification Sheet
Other Links
 
 
TA25DU32 - Other
Dimensions and Weight
Size
44x94x94mm
Descriptions
Long Description
3 pole thermal overload relay with 24-32 amperes setting range. Rated insulation voltage 690V.
Special Features
Degree of protection: IP20, IP10
Description
OVERLOAD RELAY-24 32A
Product Type
Relais Thermique 24...32a
extra long description
ABB TA25DU32 OVERLOAD RELAY 24-32A
Manufacturer Information
Manufacturers Part Number
TA25DU32
Brand
ABB
GTIN
00662019885568
UPC
662019885568
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
0.485
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU32.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA25DU32.

Overload Relay-24 32a
  • Our Part #: 1SAZ211201R1053
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TA25DU32
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.73)
1SAZ211201R1053 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$82.73

Each

QTY:
Each
Add

* All prices subject to change.

false