TA25DU2.4 - Overload Relay-1.7 2.4a

Abb

  • $184.25 (Each)
  • $184.25 (Each)
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
TA25DU2.4
Manufacturer
Abb
Manufacturer's Part Number
TA25DU2.4
Description
Overload Relay-1.7 2.4a
3 Pole Thermal Overload Relay With 1.70-2.40 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885537 / 4013614216541 / 00662019885537
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.25 (Each)
Resources
Images
 
 
TA25DU2.4 - Small Image
 
TA25DU2.4 - Large Image
Attachments
 
 
TA25DU2.4 - Specification Sheet
Other Links
 
 
TA25DU2.4 - Other
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
44x80x94mm
Descriptions
Description
OVERLOAD RELAY-1.7 2.4A
Product Type
Overload Relay 1 7-2 4a
extra long description
ABB TA25DU2.4 OVERLOAD RELAY 1 7-2
Long Description
3 pole thermal overload relay with 1.70-2.40 amp setting range
Special Features
Degree of protection: IP20, IP10
Manufacturer Information
Manufacturers Part Number
TA25DU2.4
Brand
ABB
GTIN
00662019885537
UPC
662019885537
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
380
Carton
1
Uses, Certifications, and Standards
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
standard
RoHs, cUL, CE, GOST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU2.4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA25DU2.4.

Overload Relay-1.7 2.4a
  • Our Part #: 1SAZ721201R1031
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TA25DU2.4
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.25) ·
1SAZ721201R1031 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat